https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzB8aW1hZ2UvanBlZ3xhR0ZtTDJoak5DOHhNRFUxTlRFME9EZzVOREl6T0M5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fDA5ODg2OTY3ZWRlODlkMWM5OWQ5NjE5NTQ0YzZhZjIzNGNhMzA4MjNiMjdlNDQ1NTFlNGFhYmMwYWJlMjliNDU
https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MzB8aW1hZ2UvanBlZ3xhR0ZtTDJoak5DOHhNRFUxTlRFME9EZzVOREl6T0M5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fDA5ODg2OTY3ZWRlODlkMWM5OWQ5NjE5NTQ0YzZhZjIzNGNhMzA4MjNiMjdlNDQ1NTFlNGFhYmMwYWJlMjliNDU
CLIMAX METAL
CLIMAX METAL
D2C-087
CLIMAX METAL CLIMAX METAL
Description
D2C-087 CLAMP COLLAR ; 7/8" BORE BLK OXD STL 2-PIECE
7/8" Bore; Shaft Collar; Steel; 1-5/8" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Part #
D2C-087
BDI #
195024
Details
55.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/D2C-087/p/195024
Your Price
$ 55.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.162
EAN
0044861005897
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Double Wide Collar
Inch - Metric
Inch
Long Description
7/8" Bore; Shaft Collar; Steel; 1-5/8" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Width
1.063 Inch | 27 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

