

CLIMAX METAL
CLIMAX METAL
GH2C-031-B
CLIMAX METAL CLIMAX METAL
Description
GH2C-031-B CLAMP COLLAR ; 5/16" BORE BLK OXD STL 2-PIECE
5/16" Bore; Shaft Collar; Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
GH2C-031-B
BDI #
195564

Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GH2C-031-B/p/195564
Your Price
$ 5.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.025
EAN
0044861053034
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
5/16" Bore; Shaft Collar; Steel; 13/16" Outside Diameter; 1/4" Width; 4-40 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Outside Diameter
0.813 Inch | 20.65 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh