

CLIMAX METAL
CLIMAX METAL
GH2C-043-B
CLIMAX METAL CLIMAX METAL
Description
GH2C-043-B CLAMP COLLAR ; 7/16" BORE BLK OXD STL 2-PIECE
7/16" Bore; Shaft Collar; Steel; 1-1/16" Outside Diameter; 5/16" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
GH2C-043-B
BDI #
195568

Details
5.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GH2C-043-B/p/195568
Your Price
$ 5.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.052
EAN
0044861053072
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
7/16" Bore; Shaft Collar; Steel; 1-1/16" Outside Diameter; 5/16" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split Recessed Screw
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh