

CLIMAX METAL
CLIMAX METAL
GM1C-04-B
CLIMAX METAL CLIMAX METAL
Description
GM1C-04-B CLAMP COLLAR ; 4MM BORE BLK OXD STL 1-PIECE
4MM Bore; Shaft Collar; Steel; 16MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; One Piece Split
Part #
GM1C-04-B
BDI #
195644

Details
4.41
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM1C-04-B/p/195644
Your Price
$ 4.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.011
EAN
0044861035818
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3 X 8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
4MM Bore; Shaft Collar; Steel; 16MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; One Piece Split
Bore
0.157 Inch | 4 Millimeter
Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh