CLIMAX METAL
CLIMAX METAL
GM2C-50-SS
CLIMAX METAL CLIMAX METAL
Description
GM2C-50-SS CLAMP COLLAR ; 50MM BORE SS 2-PIECE
50MM Bore; Shaft Collar; Stainless Steel; 78MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
GM2C-50-SS
BDI #
195716

Details
178.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM2C-50-SS/p/195716
Your Price
$ 178.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.844
EAN
0044861054178
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
50MM Bore; Shaft Collar; Stainless Steel; 78MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh