CLIMAX METAL
CLIMAX METAL
GM2C-70-SS
CLIMAX METAL CLIMAX METAL
Description
GM2C-70-SS CLAMP COLLAR ; 70MM BORE SS 2-PIECE
70MM Bore; Shaft Collar; Stainless Steel; 98MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
GM2C-70-SS
BDI #
195724

Details
232.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GM2C-70-SS/p/195724
Your Price
$ 232.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.106
EAN
0044861041598
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
70MM Bore; Shaft Collar; Stainless Steel; 98MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
3.858 Inch | 98 Millimeter
Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh