

CLIMAX METAL
CLIMAX METAL
GMC-13-B
CLIMAX METAL CLIMAX METAL
Description
GMC-13-B SET SCREW COLLAR ; 13MM BORE BLK OXD STL
13MM Bore; Shaft Collar; Steel; 22MM Outside Diameter; 13MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Part #
GMC-13-B
BDI #
195745

Details
2.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GMC-13-B/p/195745
Your Price
$ 2.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.029
EAN
0044861042236
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M6 X 6
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
13MM Bore; Shaft Collar; Steel; 22MM Outside Diameter; 13MM Width; One Set Screw; M6 X 6 Set Screw Size; One Piece Solid
Width
0.512 Inch | 13 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh