

CLIMAX METAL
CLIMAX METAL
GSC-062-Z
CLIMAX METAL CLIMAX METAL
Description
GSC-062-Z SET SCREW COLLAR ; 5/8" BORE ZNC PLTD STL
5/8" Bore; Shaft Collar; Steel; 1-1/8" Outside Diameter; 1/2" Width; One Set Screw; 5/16-18 X 1/4 Set Screw Size; One Piece Solid
Part #
GSC-062-Z
BDI #
195885

Details
1.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-062-Z/p/195885
Your Price
$ 1.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
EAN
0044861632604
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-18 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
5/8" Bore; Shaft Collar; Steel; 1-1/8" Outside Diameter; 1/2" Width; One Set Screw; 5/16-18 X 1/4 Set Screw Size; One Piece Solid
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh