

CLIMAX METAL
CLIMAX METAL
GSC-206-SS
CLIMAX METAL CLIMAX METAL
Description
GSC-206-SS SET SCREW COLLAR ; 2-1/16" BORE SS
2-1/16" Bore; Shaft Collar; Stainless Steel; 3" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
GSC-206-SS
BDI #
195974

Details
107.9543
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-206-SS/p/195974
Your Price
$ 107.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.422
EAN
0044861011409
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
2-1/16" Bore; Shaft Collar; Stainless Steel; 3" Outside Diameter; 7/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh