

CLIMAX METAL
CLIMAX METAL
GSC-400-Z
CLIMAX METAL CLIMAX METAL
Description
GSC-400-Z SET SCREW COLLAR ; 4" BORE ZNC PLTD STL
4" Bore; Shaft Collar; Steel; 5" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
GSC-400-Z
BDI #
196044

Details
50.305200000000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-400-Z/p/196044
Your Price
$ 50.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
1.104
EAN
0044861635124
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
4" Bore; Shaft Collar; Steel; 5" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh