https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd01TOHhNRFUxTXpFeE56QTBPRGcyTWk5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDdiMjg4ODU4OWY3ZTRmYzA3YzBhMmI4NWI1MmU1NzFjMWExOWEwY2JlZTY4ZTFhNDMwYjdkNTViZTcwNTA5Njg
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MDh8aW1hZ2UvanBlZ3xhRFl3TDJnd01TOHhNRFUxTXpFeE56QTBPRGcyTWk5SlRrUllXRmhNUTB0RFRGSmZRMTh4VTA5TVgxcFRWRXhmTXpBd2VETXdNQzVxY0djfDdiMjg4ODU4OWY3ZTRmYzA3YzBhMmI4NWI1MmU1NzFjMWExOWEwY2JlZTY4ZTFhNDMwYjdkNTViZTcwNTA5Njg
CLIMAX METAL
CLIMAX METAL
GSC-493-Z
CLIMAX METAL CLIMAX METAL
Description
GSC-493-Z SOLID SET SCREW COLLAR
4-15/16" Bore; Shaft Collar; Steel; 6" Outside Diameter; 1-1/4" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
GSC-493-Z
BDI #
196048
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/GSC-493-Z/p/196048
Your Price
$ 75.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.506
EAN
0044861635131
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
4-15/16" Bore; Shaft Collar; Steel; 6" Outside Diameter; 1-1/4" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

