GSTC-025-28-B https://www.bdiexpress.com/medias/INDXXXLCKCLR-ISTC-1SPL-THD-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMyOXxpbWFnZS9qcGVnfGFERmhMMmd5TXk4eE1EYzJOekV5TXpVME5qRTBNaTlKVGtSWVdGaE1RMHREVEZKZlNWTlVRMTh4VTFCTVgxUklSRjlDVTFSTVh6TXdNSGd6TURBdWFuQm58OTMwMDk0ZDUwZDYxZDdlZmJhNDljNTBkYTJjZjU3N2ViYWMzYjcwZGVjODZmN2IyNGZkM2EzNzhmNDYxYjI1MQ
196127 Collars 

CLIMAX METAL CLIMAX METAL

GSTC-025-28-B

Description

GSTC-025-28-B CLAMP COLLAR ; 1/4"-28 BORE BLK OXD STL

1/4-28 Bore Thread; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded

Part #

GSTC-025-28-B

BDI #
196127

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.012
EAN
0044861963449
Product Group - BDI
M02194
Bore Threaded
1/4-28
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
4-40 X 3/8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1/4-28 Bore Thread; Shaft Collar; Steel; 11/16" Outside Diameter; 5/16" Width; 4-40 X 3/8 Clamp Screw Size; One Piece Split Threaded
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh