

CLIMAX METAL
CLIMAX METAL
H1C-287
CLIMAX METAL CLIMAX METAL
Description
H1C-287 CLAMP COLLAR ; 2-7/8" BORE BLK OXD STL 1-PIECE 5/BOX
2-7/8" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Part #
H1C-287
BDI #
196291

Details
109.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H1C-287/p/196291
Your Price
$ 109.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.847
EAN
0044861152133
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2-7/8" Bore; Shaft Collar; Steel; 4-1/2" Outside Diameter; 3/4" Width; 3/8-24 X 1 Clamp Screw Size; One Piece Split Recessed Screw
Width
0.75 Inch | 19.05 Millimeter
Bore
2.875 Inch | 73.025 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh