

CLIMAX METAL
CLIMAX METAL
H2C-175
CLIMAX METAL CLIMAX METAL
Description
H2C-175 CLAMP COLLAR ; 1-3/4" BORE BLK OXD STL 2-PIECE
1-3/4" Bore; Shaft Collar; Steel; 3" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
H2C-175
BDI #
196355

Details
27.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-175/p/196355
Your Price
$ 27.81 / each
$ 28.00 / each BDIExpress
$ 28.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.719
EAN
0044861258361
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
1-3/4" Bore; Shaft Collar; Steel; 3" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh