

CLIMAX METAL
CLIMAX METAL
H2C-200
CLIMAX METAL CLIMAX METAL
Description
H2C-200 CLAMP COLLAR ; 2" BORE BLK OXD STL 2-PIECE 5/BOX
2" Bore; Shaft Collar; Steel; 3-1/4" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Part #
H2C-200
BDI #
196361

Details
38.2748
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-200/p/196361
Your Price
$ 38.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
EAN
0044861259344
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split Recessed Screw
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Safety Clamping Collar
Inch - Metric
Inch
Long Description
2" Bore; Shaft Collar; Steel; 3-1/4" Outside Diameter; 5/8" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split Recessed Screw
Bore
2 Inch | 50.8 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh