https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTd8aW1hZ2UvanBlZ3xhR1kxTDJoaFpTOHhNRFUxTlRFMU1UZ3hNRFU1TUM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fGIwM2U5Y2FlNDEzZWJkOWM5OTkyNDQ0ZDAyMDFhNjk2MzUwYjhkYTNjM2M1OWU1N2YzZDRmZTFhZjZkNWVjMjM
https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTd8aW1hZ2UvanBlZ3xhR1kxTDJoaFpTOHhNRFUxTlRFMU1UZ3hNRFU1TUM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fGIwM2U5Y2FlNDEzZWJkOWM5OTkyNDQ0ZDAyMDFhNjk2MzUwYjhkYTNjM2M1OWU1N2YzZDRmZTFhZjZkNWVjMjM
CLIMAX METAL
CLIMAX METAL
H2C-393
CLIMAX METAL CLIMAX METAL
Description
H2C-393 CLAMP COLLAR ; 3-15/16" BORE BLK OXD STL 2-PIECE
3-15/16" Bore; Shaft Collar; Steel; 5-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
H2C-393
BDI #
196397
Details
160.68
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-393/p/196397
Your Price
$ 160.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.993
EAN
0044861258460
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
3-15/16" Bore; Shaft Collar; Steel; 5-1/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

