https://www.bdiexpress.com/medias/INDXXXLCKCLR-LC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTJ8aW1hZ2UvanBlZ3xhREF3TDJobU5TOHhNRFUxTlRFMU1qUXdNRFF4TkM5SlRrUllXRmhNUTB0RFRGSmZURU5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnxlMjExOGZhZDY4MzU5ZjIwMTJkZjQ4NDRkZTVlM2I3NzhlNTM5N2I5NzY0OGRkNzBjZDAxMDA3MmE3N2YwZjNi
https://www.bdiexpress.com/medias/INDXXXLCKCLR-LC-1SOL-ZSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTJ8aW1hZ2UvanBlZ3xhREF3TDJobU5TOHhNRFUxTlRFMU1qUXdNRFF4TkM5SlRrUllXRmhNUTB0RFRGSmZURU5mTVZOUFRGOWFVMVJNWHpNd01IZ3pNREF1YW5CbnxlMjExOGZhZDY4MzU5ZjIwMTJkZjQ4NDRkZTVlM2I3NzhlNTM5N2I5NzY0OGRkNzBjZDAxMDA3MmE3N2YwZjNi
CLIMAX METAL
CLIMAX METAL
LC-025
CLIMAX METAL CLIMAX METAL
Description
LC-025 SET SCREW COLLAR ; 1/4" BORE ZNC PTD STL LIGHTWEIGHT
1/4" Bore; Shaft Collar; Steel; 1/2" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Part #
LC-025
BDI #
196551
Details
1.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/LC-025/p/196551
Your Price
$ 1.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0044861389805
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
8-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Light Weight
Inch - Metric
Inch
Long Description
1/4" Bore; Shaft Collar; Steel; 1/2" Outside Diameter; 1/4" Width; One Set Screw; 8-32 X 1/8 Set Screw Size; One Piece Solid
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

