

CLIMAX METAL
CLIMAX METAL
M1C-04-S
CLIMAX METAL CLIMAX METAL
Description
M1C-04-S CLAMP COLLAR ; 4MM BORE SS
4MM Bore; Shaft Collar; Stainless Steel; 17.475MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; One Piece Split
Part #
M1C-04-S
BDI #
196573

Details
15.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-04-S/p/196573
Your Price
$ 15.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.025
EAN
0044861993538
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3 X 8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
4MM Bore; Shaft Collar; Stainless Steel; 17.475MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; One Piece Split
Bore
0.157 Inch | 4 Millimeter
Width
0.354 Inch | 9 Millimeter
Outside Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh