Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M1C-17-S https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE4MHxpbWFnZS9qcGVnfGFHTTJMMmd6TlM4eE1EYzJPRFkyTURFek5UazJOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5VFUxOHpNREI0TXpBd0xtcHdad3xiM2I4ZWU0OWE3Y2JmNzY5MWM0YzQwMjFiZTM5MzJmMmQ4N2E0YjIxYWYzMDU5YTBlYTkyOGY4OGNmYzBjOTlk
196597 Collars 

CLIMAX METAL CLIMAX METAL

M1C-17-S

Description

M1C-17-S CLAMP COLLAR ; 17MM BORE SS

17MM Bore; Shaft Collar; Stainless Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split

Part #

M1C-17-S

BDI #
196597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.5 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.50 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.163
EAN
0044861993415
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
17MM Bore; Shaft Collar; Stainless Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Outside Diameter
1.496 Inch | 38 Millimeter
Bore
0.669 Inch | 17 Millimeter
Width
0.512 Inch | 13 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh