

CLIMAX METAL
CLIMAX METAL
M1C-18
CLIMAX METAL CLIMAX METAL
Description
M1C-18 CLAMP COLLAR ; 18MM BORE BLK OXD STL 50/BOX
18MM Bore; Shaft Collar; Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Part #
M1C-18
BDI #
196598

Details
12.7514
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-18/p/196598
Your Price
$ 12.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.071
EAN
0044861610183
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Metric
Long Description
18MM Bore; Shaft Collar; Steel; 38MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh