

CLIMAX METAL
CLIMAX METAL
M1C-24-S
CLIMAX METAL CLIMAX METAL
Description
M1C-24-S CLAMP COLLAR ; 24MM BORE SS
24MM Bore; Shaft Collar; Stainless Steel; 47.6MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Part #
M1C-24-S
BDI #
196611

Details
38.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-24-S/p/196611
Your Price
$ 38.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.269
EAN
0044861993828
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | No Relief Cut
Inch - Metric
Metric
Long Description
24MM Bore; Shaft Collar; Stainless Steel; 47.6MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Bore
0.945 Inch | 24 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.874 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh