

CLIMAX METAL
CLIMAX METAL
M1C-26
CLIMAX METAL CLIMAX METAL
Description
M1C-26 CLAMP COLLAR ; 26MM BORE BLK OXD STL
26MM Bore; Shaft Collar; Steel; 50.8MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Part #
M1C-26
BDI #
196614

Details
15.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-26/p/196614
Your Price
$ 15.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.306
EAN
0044861610268
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Metric
Long Description
26MM Bore; Shaft Collar; Steel; 50.8MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Width
0.591 Inch | 15 Millimeter
Bore
1.024 Inch | 26 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh