

CLIMAX METAL
CLIMAX METAL
M1C-80
CLIMAX METAL CLIMAX METAL
Description
M1C-80 CLAMP COLLAR ; 80MM BORE BLK OXD STL 5/BOX
80MM Bore; Shaft Collar; Steel; 107.95MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Part #
M1C-80
BDI #
196643

Details
135.7128
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M1C-80/p/196643
Your Price
$ 135.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.578
EAN
0044861610800
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Metric
Long Description
80MM Bore; Shaft Collar; Steel; 107.95MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; One Piece Split
Bore
3.15 Inch | 80 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh