CLIMAX METAL
CLIMAX METAL
M2C-65-S
CLIMAX METAL CLIMAX METAL
Description
M2C-65-S CLAMP COLLAR ; 65MM BORE SS
65MM Bore; Shaft Collar; Stainless Steel; 95.3MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Part #
M2C-65-S
BDI #
196722
Details
315.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/M2C-65-S/p/196722
Your Price
$ 315.18 / each
$ 316.00 / each BDIExpress
$ 316.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.474
EAN
0044861993682
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M8 X 25
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
65MM Bore; Shaft Collar; Stainless Steel; 95.3MM Outside Diameter; 19MM Width; M8 X 25 Clamp Screw Size; Two Piece Split
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.752 Inch | 95.3 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


