

CLIMAX METAL
CLIMAX METAL
MC-06-S
CLIMAX METAL CLIMAX METAL
Description
MC-06-S SET SCREW COLLAR ; 6MM SS 100/BOX
6MM Bore; Shaft Collar; Stainless Steel; 12.7MM Outside Diameter; 8MM Width; One Set Screw; M4 X 4 Set Screw Size; One Piece Solid
Part #
MC-06-S
BDI #
196743

Details
16.2843
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MC-06-S/p/196743
Your Price
$ 16.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
EAN
0044861601365
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M4 X 4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Metric
Long Description
6MM Bore; Shaft Collar; Stainless Steel; 12.7MM Outside Diameter; 8MM Width; One Set Screw; M4 X 4 Set Screw Size; One Piece Solid
Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.236 Inch | 6 Millimeter
Width
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh