https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2NnxpbWFnZS9qcGVnfGFHUmtMMmhrTVM4eE1EYzJOamM0TVRJeE9EZzBOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5UVRGOHpNREI0TXpBd0xtcHdad3xjMzNmNjI2MTBlZWZiZDAyNGMxZTU2MzhiZDYyNGViNzQzNTNkM2YxNjY2MjJmMWUxODJkMmVlYmQ2OTM0Mzc5
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA2NnxpbWFnZS9qcGVnfGFHUmtMMmhrTVM4eE1EYzJOamM0TVRJeE9EZzBOaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5UVRGOHpNREI0TXpBd0xtcHdad3xjMzNmNjI2MTBlZWZiZDAyNGMxZTU2MzhiZDYyNGViNzQzNTNkM2YxNjY2MjJmMWUxODJkMmVlYmQ2OTM0Mzc5
RULAND
RULAND
MCL-16-P
RULAND RULAND
Description
MCL-16-P CLAMP SHAFT COLLAR ; 1PIECE 16MM BORE PLASTIC
16MM Bore; Shaft Collar; Acetal; 34MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Part #
MCL-16-P
BDI #
799393
Details
16.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MCL-16-P/p/799393
Your Price
$ 16.44 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.016
EAN
0634529077771
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Acetal
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.052
Long Description
16MM Bore; Shaft Collar; Acetal; 34MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Width
0.512 Inch | 13 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

