

RULAND
RULAND
MCL-17-A
RULAND RULAND
Description
MCL-17-A CLAMP SHAFT COLLAR ; 1PIECE 17MM BORE ALUM
17MM Bore; Shaft Collar; Aluminum; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Part #
MCL-17-A
BDI #
799395

Details
29.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MCL-17-A/p/799395
Your Price
$ 29.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.03
EAN
0634529011935
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.06
Long Description
17MM Bore; Shaft Collar; Aluminum; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; One Piece Split
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Width
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh