Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MCL-28-F https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODh8aW1hZ2UvanBlZ3xhREJpTDJnM01pOHhNRE0zTXpjM09ERXhNalUwTWk5SlRrUllXRmhNUTB0RFRGSmZNVU5mTVZOUVRGOUNVMVJNWHpNd01IZ3pNREF1YW5CbnwyNDg0NDdkMDNlMTdmOTM3MjE0ZGVjODA4NjUzMDcxZTMzMTQ5YzI3MTY0MjcyNjk2ODIxN2RhM2ZlZGY5YzMy
799428 Collars 

RULAND RULAND

MCL-28-F

Description

MCL-28-F CLAMP SHAFT COLLAR ; 1PIECE 28MM BORE STEEL

28MM Bore; Shaft Collar; Steel; 48MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split

Part #

MCL-28-F

BDI #
799428

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.133
EAN
0063452901224
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
MCL-28-F
Weight / LBS
0.31
Long Description
28MM Bore; Shaft Collar; Steel; 48MM Outside Diameter; 15MM Width; M6 X 16 Clamp Screw Size; One Piece Split
Width
0.591 Inch | 15 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Bore
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh