

RULAND
RULAND
MCL-40-F
RULAND RULAND
Description
MCL-40-F CLAMP SHAFT COLLAR ; 1PIECE 40MM BORE STEEL
40MM Bore; Shaft Collar; Steel; 60MM Outside Diameter; 15MM Width; M6 X 18 Clamp Screw Size; One Piece Split
Part #
MCL-40-F
BDI #
1403752

Details
21.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MCL-40-F/p/1403752
Your Price
$ 21.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.176
EAN
0063452901251
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M6 X 18
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.41
Long Description
40MM Bore; Shaft Collar; Steel; 60MM Outside Diameter; 15MM Width; M6 X 18 Clamp Screw Size; One Piece Split
Outside Diameter
2.362 Inch | 60 Millimeter
Bore
1.575 Inch | 40 Millimeter
Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh