

RULAND
RULAND
MSC-10-SS
RULAND RULAND
Description
MSC-10-SS
10MM Bore; Shaft Collar; Stainless Steel; 20MM Outside Diameter; 10MM Width; One Set Screw; M5 X 5 Set Screw Size; One Piece Solid
Part #
MSC-10-SS
BDI #
800173

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSC-10-SS/p/800173
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
M5 X 5
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Socket Set Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Manufacturer Item Number
MSC-10-SS
Weight / LBS
0.04
Long Description
10MM Bore; Shaft Collar; Stainless Steel; 20MM Outside Diameter; 10MM Width; One Set Screw; M5 X 5 Set Screw Size; One Piece Solid
Outside Diameter
0.787 Inch | 20 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh