Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSP-14-SS https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMzl8aW1hZ2UvanBlZ3xhRFJqTDJneE5TODVOamMyTVRFeE5EUTJNRFEyTG1wd1p3fGUxYzQ2OTIyZGVkZjM5MjA0NTc2NWIzMTk5YWJkM2ZkZDIzNmZhZWM0NTYxMjY1NzU4YWY5NzMxZWM0NzcwZjQ
800232 Collars 

RULAND RULAND

MSP-14-SS

Description

MSP-14-SS CLAMP SHAFT COLLAR ; 2PIECE 14MM BORE SS

14MM Bore; Shaft Collar; Stainless Steel; 30MM Outside Diameter; 11MM Width; M4 X 14 Clamp Screw Size; Two Piece Split

Part #

MSP-14-SS

BDI #
800232

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.94 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 78.94 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.044
EAN
0634529015360
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M4 X 14
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
MSP-14-SS
Weight / LBS
0.11
Long Description
14MM Bore; Shaft Collar; Stainless Steel; 30MM Outside Diameter; 11MM Width; M4 X 14 Clamp Screw Size; Two Piece Split
Bore
0.551 Inch | 14 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Width
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh