RULAND
RULAND
MSP-6-F
RULAND RULAND
Description
MSP-6-F CLAMP SHAFT COLLAR ; 2PIECE 6MM BORE STEEL
6MM Bore; Shaft Collar; Steel; 16MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; Two Piece Split
Part #
MSP-6-F
BDI #
800333
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-6-F/p/800333
Your Price
$ 11.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.011
EAN
0063452901623
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M3 X 8
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.03
Long Description
6MM Bore; Shaft Collar; Steel; 16MM Outside Diameter; 9MM Width; M3 X 8 Clamp Screw Size; Two Piece Split
Bore
0.236 Inch | 6 Millimeter
Outside Diameter
0.63 Inch | 16 Millimeter
Width
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


