N2C-075 https://www.bdiexpress.com/medias/INDXXXLCKCLR-N2C-2SPL-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NjB8aW1hZ2UvanBlZ3xhREppTDJobFpDOHhNRFUxTlRFMU1qWTVOVE15Tmk5SlRrUllXRmhNUTB0RFRGSmZUakpEWHpKVFVFeGZVRXhmTXpBd2VETXdNQzVxY0djfDQ3MzBhZjEwMzZmNzUwNTkxMmJkYmQyZTQzYjljMmJiMjI0MTM0ODI4YmFlNjM0MjBkZjFjMzJkNDNjYWZmNjE
196910 Collars 

CLIMAX METAL CLIMAX METAL

N2C-075

Description

N2C-075 CLAMP COLLAR ; 3/4" BORE 2-PIECE

3/4" Bore; Shaft Collar; Acetal; 1-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split

Part #

N2C-075

BDI #
196910

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

33.76 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 33.76 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.037
EAN
0044861823101
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Acetal
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Ideal for Wash Down Environment | USDA Approved | Stainless Steel Screw
Inch - Metric
Inch
Long Description
3/4" Bore; Shaft Collar; Acetal; 1-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Outside Diameter
1.5 Inch | 38.1 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh