

RULAND
RULAND
QCL-12-A
RULAND RULAND
Description
QCL-12-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 3/4" BORE ANODIZED ALUM
3/4" Bore; Shaft Collar; Aluminum; 1-31/32" Outside Diameter; 0.512" Width; M4 Clamp Screw Size; One Piece Split
Part #
QCL-12-A
BDI #
801060

Details
126.31920000000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/QCL-12-A/p/801060
Your Price
$ 126.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.053
EAN
0063452912555
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M4
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Quick Clamp | Special Design for Quick Adjustment
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.122
Long Description
3/4" Bore; Shaft Collar; Aluminum; 1-31/32" Outside Diameter; 0.512" Width; M4 Clamp Screw Size; One Piece Split
Outside Diameter
1.969 Inch | 50 Millimeter
Width
0.512 Inch | 13 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh