https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101524-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzh8aW1hZ2UvanBlZ3xhREV4TDJoallTOHhNREEzTmpRek1qRXdOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFMU1qUmZNekF3V0RNd01DNXFjR2N8MGM2ZmVjODY1MWUzOTQ5NzhlZGRlYzA1ZjJhM2Q3MzNiMTY4NzY0OTliMTVhZjZmZDVkODY2N2MzODNmMDEwOQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101524-300X300.jpg?context=bWFzdGVyfHJvb3R8MjYyNzh8aW1hZ2UvanBlZ3xhREV4TDJoallTOHhNREEzTmpRek1qRXdOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFMU1qUmZNekF3V0RNd01DNXFjR2N8MGM2ZmVjODY1MWUzOTQ5NzhlZGRlYzA1ZjJhM2Q3MzNiMTY4NzY0OTliMTVhZjZmZDVkODY2N2MzODNmMDEwOQ
EBC
EBC
SC162
EBC EBC
Description
SC162 SHAFT COLLAR ; SET SCREW COLLAR ZINC PLATED
Shaft Collar; 1-5/8" Bore; 2-1/2" Outside Diameter; 13/16" Width; 3/8"-16 X 3/8" Screw; Carbon Steel; 1 Piece Solid
Part #
SC162
BDI #
25101530
Details
10.3
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC162/p/25101530
Your Price
$ 10.30 / each
$ 11.00 / each BDIExpress
$ 11.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-5/8" Bore; 2-1/2" Outside Diameter; 13/16" Width; 3/8"-16 X 3/8" Screw; Carbon Steel; 1 Piece Solid
Long Description
Shaft Collar; 1-5/8" Bore; 2-1/2" Outside Diameter; 13/16" Width; 3/8"-16 X 3/8" Screw; Carbon Steel; 1 Piece Solid
