https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-BSTL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMXxpbWFnZS9qcGVnfGFHRmpMMmcyT0M4eE1EYzJPRFUwT0RnMU5UZ3pPQzlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5Q1UxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxNGViMjViYTlhMThjZmY2MjJhZjY4OWRiYTUxNmQxNTU4M2IwNjgwNDZhNzJiYmJmN2UxMDY5ZDIzZGI4NDQ4
https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-BSTL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyMXxpbWFnZS9qcGVnfGFHRmpMMmcyT0M4eE1EYzJPRFUwT0RnMU5UZ3pPQzlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5Q1UxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwxNGViMjViYTlhMThjZmY2MjJhZjY4OWRiYTUxNmQxNTU4M2IwNjgwNDZhNzJiYmJmN2UxMDY5ZDIzZGI4NDQ4
RULAND
RULAND
SPK-6-F
RULAND RULAND
Description
SPK-6-F SHAFT COLLAR ; 2PIECE WITH KEYWAY 3/8" BORE STEEL
3/8" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Part #
SPK-6-F
BDI #
798020
Details
25.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SPK-6-F/p/798020
Your Price
$ 25.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.019
EAN
0063452907815
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
6-32 X 3/8
Set Screw
No
Keyway Yes/No
Yes
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Opposing Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.103
Long Description
3/8" Bore; Shaft Collar; Steel; 7/8" Outside Diameter; 11/32" Width; 6-32 X 3/8 Clamp Screw Size; Two Piece Split
Width
0.344 Inch | 8.738 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

