https://www.bdiexpress.com/medias/INDXXXLCKCLR-ISTC-1SPL-THD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5MnxpbWFnZS9qcGVnfGFEWmtMMmd6WVM4eE1EYzJOekUwTXpZd01ERTFPQzlKVGtSWVdGaE1RMHREVEZKZlNWTlVRMTh4VTFCTVgxUklSRjlUVTE4ek1EQjRNekF3TG1wd1p3fGNkMmU5ZjhmMDA2OGJkNDk2NmFjMDBhYTcyNzQwNDczNGI3Y2U0NzMxZDgyYTgzMjM4NGZiYzkwMThlYzY2MTc
https://www.bdiexpress.com/medias/INDXXXLCKCLR-ISTC-1SPL-THD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU5MnxpbWFnZS9qcGVnfGFEWmtMMmd6WVM4eE1EYzJOekUwTXpZd01ERTFPQzlKVGtSWVdGaE1RMHREVEZKZlNWTlVRMTh4VTFCTVgxUklSRjlUVTE4ek1EQjRNekF3TG1wd1p3fGNkMmU5ZjhmMDA2OGJkNDk2NmFjMDBhYTcyNzQwNDczNGI3Y2U0NzMxZDgyYTgzMjM4NGZiYzkwMThlYzY2MTc
RULAND
RULAND
TCL-16-12-SS
RULAND RULAND
Description
TCL-16-12-SS THREADED SHAFT COLLAR ; 1PIECE 1"-12 BORE SS
1-12 Bore Thread; Shaft Collar; Stainless Steel; 1-3/4" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; One Piece Split Threaded
Part #
TCL-16-12-SS
BDI #
801550
Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/TCL-16-12-SS/p/801550
Your Price
$ 49.44 / each
$ 50.00 / each BDIExpress
$ 50.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.107
EAN
0063452902795
Product Group - BDI
M02194
Bore Threaded
1-12
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 11/16
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.21
Long Description
1-12 Bore Thread; Shaft Collar; Stainless Steel; 1-3/4" Outside Diameter; 1/2" Width; 1/4-28 X 11/16 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

