LINKBELT
LINKBELT
U3395S
LINKBELT LINKBELT
Description
U3395S SET COLLAR KIT ; FOR BALL BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For 300 Series Heavy Duty Ball Bearing
Part #
10441715
BDI #
576969

Details
270.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/U3395S/p/576969
Your Price
$ 270.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.908
EAN
0662327150402
Product Group - BDI
M06110
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For 300 Series Heavy Duty Ball Bearing