https://www.bdiexpress.com/medias/INDXXXLCKCLR-DWSP-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOXxpbWFnZS9qcGVnfGFEUTRMMmd3T0M4eE1EYzJOemc1T0Rnek56QXlNaTlKVGtSWVdGaE1RMHREVEZKZlJGZFRVRjh5VTFCTVgwSlRWRXhmTXpBd2VETXdNQzVxY0djfDdhZDgzZjdjNmQ4NWRiYzk0NDEzNDQyNzk4ZmNhOWU1ZWVmZmYwODAzZGVhZGRjZjJjOWM2YzdhZWY1YjQwYzE
https://www.bdiexpress.com/medias/INDXXXLCKCLR-DWSP-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAzOXxpbWFnZS9qcGVnfGFEUTRMMmd3T0M4eE1EYzJOemc1T0Rnek56QXlNaTlKVGtSWVdGaE1RMHREVEZKZlJGZFRVRjh5VTFCTVgwSlRWRXhmTXpBd2VETXdNQzVxY0djfDdhZDgzZjdjNmQ4NWRiYzk0NDEzNDQyNzk4ZmNhOWU1ZWVmZmYwODAzZGVhZGRjZjJjOWM2YzdhZWY1YjQwYzE
RULAND
RULAND
WSP-20-F
RULAND RULAND
Description
WSP-20-F SHAFT COLLAR ; DBL WIDE 2PIECE 1-1/4" BORE STEEL
Collar, Shaft; 1-1/4" Bore; Steel; Two Piece Split; 2.062" Outside Diameter; 1.062" Width; 1/4-28 Clamp Screw; No Keyway
Part #
WSP-20-F
BDI #
22369174
Details
133.9
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/WSP-20-F/p/22369174
Your Price
$ 133.90 / each
$ 134.00 / each BDIExpress
$ 134.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.257
EAN
0063452913676
Product Group - BDI
M02302
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Double Wide
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ruland.com
Weight / LBS
0.5648
Long Description
Collar, Shaft; 1-1/4" Bore; Steel; Two Piece Split; 2.062" Outside Diameter; 1.062" Width; 1/4-28 Clamp Screw; No Keyway
Bore
1.25 Inch | 31.75 Millimeter
Width
1.062 Inch | 26.975 Millimeter
Outside Diameter
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

