Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

228619 https://www.bdiexpress.com/medias/INDDODLCKASY-B112-SCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVlTOHhNRFkyTURjNU5qWTVORFUxT0M5SlRrUkVUMFJNUTB0QlUxbGZRakV4TWw5VFExSlhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDkzNjkwMTVmNzk2MDM3NmZjYjVhOGNmODA1ZWI5OTE1NzM2Y2VkNDhmZGRlNGE3OTY4ZTdkOWY1YjE5YjZjZmI
27302843 Keyless Locking Assemblies 

DODGE DODGE

228619

Description

228619 KEYLESS LOCKING ASSEMBLY ; B112/RFN7005 IN 6-15/16 HD

Keyless Screw Locking Assembly; 6-15/16 Bore; 9.252" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110; Cap Screw

Part #

228619

BDI #
27302843

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3334.11 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,334.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
18.12
EAN
0782476981778
Product Group - BDI
M00134
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M16 X 110
Other Features
15 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
40
Long Description
Keyless Screw Locking Assembly; 6-15/16 Bore; 9.252" Outside Diameter; 5.866" Length; Steel; B112 Series; M16 X 110; Cap Screw
Bore
6.938 Inch | 176.225 Millimeter
Length
5.866 Inch | 149 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh