

FENNER DRIVES
FENNER DRIVES
B-LOC B112 3IN
FENNER DRIVES FENNER DRIVES
Description
B-LOC B112 3IN KEYLESS BUSHING
Keyless Screw Locking Assembly; 3" Bore; 4.724" Outside Diameter; 3.15" Length; Steel; B112 Series; M10 X 60 Cap Screw
Part #
B122300
BDI #
17282855

Details
487.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/B-LOC-B112-3IN/p/17282855
Your Price
$ 487.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.4
EAN
0662345042574
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B112
Cap Screw
M10 X 60
Other Features
11 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
B-LOC B112 3"
Manufacturer Internal Number
B122300
Weight / LBS
7
Long Description
Keyless Screw Locking Assembly; 3" Bore; 4.724" Outside Diameter; 3.15" Length; Steel; B112 Series; M10 X 60 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
3 Inch | 76.2 Millimeter
Length
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh