Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B-LOC B400 22MM https://www.bdiexpress.com/medias/INDFEELCKASY-B400-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwM3xpbWFnZS9qcGVnfGFEbGxMMmczTWk4eE1EYzJPRGt3TlRBeE1USXpNQzlKVGtSR1JVVk1RMHRCVTFsZlFqUXdNRjlMVTBOU1YxOVRWRXhmTXpBd2VETXdNQzVxY0djfGQ5MWM4NzYxN2EwZGVjYTEzZjEyNzhhMDA1NTMxZDEyZDk5ODZlZDMyMTg2OGIwMDE2ZmViZTZmOTJmMmQwZDc
17283511 Keyless Locking Assemblies 

FENNER DRIVES FENNER DRIVES

B-LOC B400 22MM

Description

B-LOC B400 22MM KEYLESS BUSHING ; 47MM OD 20MM L M6X18 DOUBLE TAPER

Keyless Screw Locking Assembly; 22MM Bore; 47MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw

Part #

T401022

BDI #
17283511

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

39.88 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 39.88 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.227
EAN
0662345059329
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
B400
Cap Screw
M6 X 18
Other Features
8 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
B-LOC B400 22mm x 47mm
Manufacturer Internal Number
T401022
Weight / LBS
0.441
Long Description
Keyless Screw Locking Assembly; 22MM Bore; 47MM Outside Diameter; 20MM Length; 6MM Additional Length for Cap; Steel; B400 Series; M6 X 18 Cap Screw
Outside Diameter
1.85 Inch | 47 Millimeter
Length
0.787 Inch | 20 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Bore
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh