CLIMAX METAL
CLIMAX METAL
C123E-193
CLIMAX METAL CLIMAX METAL
Description
C123E-193 KEYLESS LOCKING ASSEMBLY ; 1.937" X 3.15" SINGLE TAPER DESIGN
Keyless Locking Assembly; 1-15/16" Bore; 3.15" Outside Diameter; 1.358" Length; 1.673" Length Including Cap; Steel; C123 Series; M8 X 25 Cap Screw
Part #
C123E-193
BDI #
193885
Details
116.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-193/p/193885
Your Price
$ 116.39 / each
$ 117.00 / each BDIExpress
$ 117.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.772
EAN
0044861074114
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M8 X 25
Other Features
7 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-193
Weight / LBS
1.8
Long Description
Keyless Locking Assembly; 1-15/16" Bore; 3.15" Outside Diameter; 1.358" Length; 1.673" Length Including Cap; Steel; C123 Series; M8 X 25 Cap Screw
Length
1.358 Inch | 34.493 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Length Including Cap
1.673 Inch | 42.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


