CLIMAX METAL
CLIMAX METAL
C123E-443
CLIMAX METAL CLIMAX METAL
Description
C123E-443 KEYLESS LOCKING ASSEMBLY ; 4.437" X 6.102" SINGLE TAPER DESIGN
Keyless Locking Assembly; 4-7/16" Bore; 6.102" Outside Diameter; 1.772" Length; 2.244" Length Including Cap; Steel; C123 Series; M12 X 35 Cap Screw
Part #
C123E-443
BDI #
193906
Details
422.3
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C123E-443/p/193906
Your Price
$ 422.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
2.858
EAN
0044861086629
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M12 X 35
Other Features
8 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C123E-443
Weight / LBS
6.7
Long Description
Keyless Locking Assembly; 4-7/16" Bore; 6.102" Outside Diameter; 1.772" Length; 2.244" Length Including Cap; Steel; C123 Series; M12 X 35 Cap Screw
Outside Diameter
6.102 Inch | 154.991 Millimeter
Length Including Cap
2.244 Inch | 56.998 Millimeter
Length
1.772 Inch | 45.009 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


