Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C123M-220x285 https://www.bdiexpress.com/medias/INDXXXLCKASY-C123-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1OTl8aW1hZ2UvanBlZ3xhRGd6TDJnek1TODVOamMyTURjek1UY3pNREl5TG1wd1p3fGE1ZGNjNzI2NzQ5ZDY3MmVmMGZjZDVhZDE5YjAwMmY1NWI2NzY2NWZjZDliYjVkMzdiMTNjNGZkZjU1MmE3MGY
193935 Keyless Locking Assemblies 

CLIMAX METAL CLIMAX METAL

C123M-220x285

Description

C123M-220X285 KEYLESS LOCKING ASSEMBLY ; 8.661" ID X 11.22" OD

Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C123 Series; M16 X 45 Cap Screw

Part #

C123M-220X285

BDI #
193935

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1830.31 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,830.31 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
14.062
EAN
0044861004784
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C123
Cap Screw
M16 X 45
Other Features
12 Locking Screws | Single Taper | Flangeless Design
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
C123M-220X285
Weight / LBS
24
Long Description
Keyless Locking Assembly; 220MM Bore; 285MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C123 Series; M16 X 45 Cap Screw
Outside Diameter
11.22 Inch | 285 Millimeter
Length Including Cap
3.504 Inch | 89.002 Millimeter
Bore
8.661 Inch | 220 Millimeter
Length
2.874 Inch | 73 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh