https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133E-212
CLIMAX METAL CLIMAX METAL
Description
C133E-212 KEYLESS LOCKING ASSEMBLY ; 2.125" X 3.346" SINGLE TAPER DESIGN
Keyless Locking Assembly; 2-1/8" Bore; 3.681" Outside Diameter; 1.358" Length; 1.673" Length Including Cap; Steel; C133 Series; M8 X 25 Cap Screw
Part #
C133E-212
BDI #
193991
Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133E-212/p/193991
Your Price
$ 114.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.862
EAN
0044861074305
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M8 X 25
Other Features
8 Locking Screws | Single Taper with Flange
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133E-212
Weight / LBS
2.9
Long Description
Keyless Locking Assembly; 2-1/8" Bore; 3.681" Outside Diameter; 1.358" Length; 1.673" Length Including Cap; Steel; C133 Series; M8 X 25 Cap Screw
Bore
2.125 Inch | 53.975 Millimeter
Outside Diameter
3.681 Inch | 93.497 Millimeter
Length
1.358 Inch | 34.493 Millimeter
Length Including Cap
1.673 Inch | 42.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

