https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133E-337
CLIMAX METAL CLIMAX METAL
Description
C133E-337 KEYLESS LOCKING ASSEMBLY ; 3.375" X 4.921" SINGLE TAPER DESIGN
Keyless Locking Assembly; 3-3/8" Bore; 5.276" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Part #
C133E-337
BDI #
194004
Details
194.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133E-337/p/194004
Your Price
$ 194.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.951
EAN
0044861074886
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M10 X 30
Other Features
9 Locking Screws | Single Taper with Flange
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133E-337
Weight / LBS
6.2
Long Description
Keyless Locking Assembly; 3-3/8" Bore; 5.276" Outside Diameter; 1.594" Length; 1.988" Length Including Cap; Steel; C133 Series; M10 X 30 Cap Screw
Outside Diameter
5.276 Inch | 134.01 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Length
1.594 Inch | 40.488 Millimeter
Length Including Cap
1.988 Inch | 50.495 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


