https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133M-16x32
CLIMAX METAL CLIMAX METAL
Description
C133M-16X32 KEYLESS LOCKING ASSEMBLY ; 0.63" ID X 1.26" OD
Keyless Locking Assembly; 16MM Bore; 37.008MM Outside Diameter; 21.488MM Length; 25.502MM Length Including Cap; Steel; C133 Series; M4 X 12 Cap Screw
Part #
C133M-16X32
BDI #
193200
Details
84.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133M-16x32/p/193200
Your Price
$ 84.46 / each
$ 85.00 / each BDIExpress
$ 85.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.087
EAN
0044861058350
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M4 X 12
Other Features
4 Locking Screws | Single Taper with Flange
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133M-16X32
Weight / LBS
0.22
Long Description
Keyless Locking Assembly; 16MM Bore; 37.008MM Outside Diameter; 21.488MM Length; 25.502MM Length Including Cap; Steel; C133 Series; M4 X 12 Cap Screw
Length
0.846 Inch | 21.488 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.457 Inch | 37.008 Millimeter
Length Including Cap
1.004 Inch | 25.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

