https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
https://www.bdiexpress.com/medias/INDXXXLCKASY-C133-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2MDZ8aW1hZ2UvanBlZ3xhRFEzTDJnNFpDOHhNRFUxTlRFME5USTRPVGMxT0M5SlRrUllXRmhNUTB0QlUxbGZRekV6TTE5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmYTdiYmU4OGY5YTAzMWZhMjQ2MGQ2NWYzOTEyOTQwNzI3ODIwYjllZTc3NDQxNzc2MWM4YWU3MzliODZjNDU
CLIMAX METAL
CLIMAX METAL
C133M-220x285
CLIMAX METAL CLIMAX METAL
Description
C133M-220X285 KEYLESS LOCKING ASSEMBLY ; 8.661" ID X 11.22" OD
Keyless Locking Assembly; 220MM Bore; 291.998MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C133 Series; M16 X 45 Cap Screw
Part #
C133M-220X285
BDI #
193208
Details
1746.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C133M-220x285/p/193208
Your Price
$ 1,746.88 / each
$ 1,747.00 / each BDIExpress
$ 1,747.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
14.062
EAN
0044861004937
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C133
Cap Screw
M16 X 45
Other Features
12 Locking Screws | Single Taper with Flange
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C133M-220X285
Weight / LBS
24
Long Description
Keyless Locking Assembly; 220MM Bore; 291.998MM Outside Diameter; 73MM Length; 89.002MM Length Including Cap; Steel; C133 Series; M16 X 45 Cap Screw
Outside Diameter
11.496 Inch | 291.998 Millimeter
Bore
8.661 Inch | 220 Millimeter
Length
2.874 Inch | 73 Millimeter
Length Including Cap
3.504 Inch | 89.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

