https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
https://www.bdiexpress.com/medias/INDXXXLCKASY-C170-KLCK-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAwMTl8aW1hZ2UvanBlZ3xhR1U0TDJnd1pTOHhNRFUxTlRFME5qZzVOVE01TUM5SlRrUllXRmhNUTB0QlUxbGZRekUzTUY5TFRFTkxYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIxYzc4MDhjYTRiNTRkOTZhZjYyMWQ0ZGRlM2M5MmFlOWUyYzU0ZGI2ZmY0NDdmZGEwZDI3M2QyNWRjNTUwNDI
CLIMAX METAL
CLIMAX METAL
C170E-118
CLIMAX METAL CLIMAX METAL
Description
C170E-118 KEYLESS LOCKING ASSEMBLY ; 1.187" X 1.614" SINGLE TAPER DESIGN
Keyless Locking Assembly; 1-3/16" Bore; 2.441" Outside Diameter; 1.85" Length; 2.087" Length Including Cap; Steel; C170 Series; M6 X 16 Cap Screw
Part #
C170E-118
BDI #
194041
Details
194.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C170E-118/p/194041
Your Price
$ 194.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.499
EAN
0044861077634
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C170
Cap Screw
M6 X 16
Other Features
6 Locking Screws | Single Taper with Flange and Integrated Spacer
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C170E-118
Weight / LBS
1
Long Description
Keyless Locking Assembly; 1-3/16" Bore; 2.441" Outside Diameter; 1.85" Length; 2.087" Length Including Cap; Steel; C170 Series; M6 X 16 Cap Screw
Bore
1.188 Inch | 30.175 Millimeter
Length Including Cap
2.087 Inch | 53.01 Millimeter
Length
1.85 Inch | 46.99 Millimeter
Outside Diameter
2.441 Inch | 62.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

